X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D81380PC "Siderna" Shower Head

Item: D81380PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $270.00

Price: $224.10 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Rain Head
Length 8-5/8"
Width 5-3/4"
Construction Metal
Flow Rate (GPM) 2.5
CEC Approved Yes