Brizo D69980PC "RSVP" Unique Shaped Mirror
| Item: | D69980PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $482.73 (Pricing is for Chrome)
Details and Dimensions
| Height | 36" |
| Width | 23" |
| Features | • Top Width: 23 |
| Additional Information | Mirror can be mounted stationary or with included tilting moutning bracket |


