X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D69950PC "RSVP" Paper Holder

Item: D69950PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $131.75

Price: $109.35 (Pricing is for Polished Chrome)



Details and Dimensions

Width 8"
Height 2"
Extension From Wall 3-5/8"
Features Paper Holder