Brizo D697030PC "Virage" 1 Bulb Wall Sconce
| Item: | D697030PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $224.56 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 10-7/8" |
| Width | 5" |
| Extension From Wall | 6-5/8" |
| Backplate Dimension | 5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Parts Breakdown |


