Brizo D695560BN "Jason Wu" Soap Dish
| Item: | D695560BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $122.01 (Pricing is for Brushed Nickel)
Details and Dimensions
| Length | 3-1/4" |
| Width | 3-1/4" |
| Height | 1" |


