Brizo D69535BN "Williamsburg Classic" Robe Hook
| Item: | D69535BN |
| Finish: | Brilliance Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $75.07 (Pricing is for Brilliance Brushed Nickel)
Details and Dimensions
| Diameter | 2-7/16" |
| Height | 2-13/16" |
| Extension From Wall | 3-5/8" |
| Features | • Double Robe Hook |
| Parts Breakdown |


