Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Brizo
>
D691060BL
Brizo D691060BL "Jason Wu" Vanity Shelf
| Item: | D691060BL |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $207.50
Details and Dimensions
| Length | 19" |
| Height | 2-1/3" |
| Construction | Temperered Glass |
| Extension From Wall | 5-3/4" |


