X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D68430RB "Virage" Vertical Spray Bidet Faucet

Item: D68430RB
Finish: Venetian Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,262.00

Price: $1,047.46 (Pricing is for Venetian Bronze)



Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 2 Hole
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Features Diverter with Integral Vacuum Breaker
Connection Size 1/2'' 14 NPSM Female
Construction Brass
Faucet Hole Configuration 5'' Centers
Faucet Hole Diameter 1-1/8"
Includes Metal Pop-Up Drain Yes
Maximum Deck Thickness 1-1/4"
Number Of Handles 2 Handle
Valve Type Ceramic Disc
Width 10"