X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D68430PC "Virage" Vertical Spray Bidet Faucet

Item: D68430PC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $934.00

Price: $775.22 (Pricing is for Chrome)



Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 2 Hole
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Features Diverter with Integral Vacuum Breaker
Connection Size 1/2'' 14 NPSM Female
Construction Brass
Faucet Hole Configuration 5'' Centers
Faucet Hole Diameter 1-1/8"
Includes Metal Pop-Up Drain Yes
Maximum Deck Thickness 1-1/4"
Number Of Handles 2 Handle
Valve Type Ceramic Disc
Width 10"
View Similar Products