X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65890LFPCLHP "RSVP" Wall Mount Bathroom Sink Faucet

Item: D65890LFPCLHP
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 8-5/8"
Number Of Handles 2 Handle
Handle(s) Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With HL5890 Lever Handles
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Additional Information Available Cross or Lever Handles Sold Separately