X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65505LFRBLHP/DHX505RB "Baliza" 4'' Minispread Bathroom Sink Faucet

Item: D65505LFRBLHP/DHX505RB
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' MiniSpread
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 4-3/16"
Spout Reach 5-1/16"
Overall Height 6-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
Eco-Friendly Water Sense
View Similar Products