Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Brizo
>
D65505LFBNLHP/DHX505BN
Brizo D65505LFBNLHP/DHX505BN "Baliza" 4'' Minispread Bathroom Sink Faucet
| Item: | D65505LFBNLHP/DHX505BN |
| Finish: | Brilliance Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $445.42 (Pricing is for Brilliance Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | 4'' MiniSpread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 4-3/16" |
| Spout Reach | 5-1/16" |
| Overall Height | 6-1/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Faucet Hole Diameter | 1-1/2" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Sense |
| Includes | Pop-up Drain |


