X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D65338LFPC "Tresa" 8'' Widespread Bathroom Sink Faucet

Item: D65338LFPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $553.75

Price: $459.61 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 4-3/16"
Spout Reach 6-3/8"
Overall Height 7-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2"
Construction Brass
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Cal Green Compliant
Water Sense
Includes Metal Pop-Up Drain Yes