Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Brizo
>
D6516728PC
Brizo D6516728PC "Trevi" Wall Mount Bathroom Sink Faucet
| Item: | D6516728PC |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 2-13/16" |
| Spout Reach | 6-11/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Shown With | Lever Handles |
| Low Lead Compliant | No |
| ADA Compliant | Yes |
| Features | • Drain Sold Separately |
| Product Specifications |
| Parts Breakdown |


