X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D64920LFPC "Solna" Single Hole Bar Faucet

Item: D64920LFPC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $578.00

Price: $479.74 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 15-11/16"
Construction Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-29/32"
Spout Reach 9-3/32"
Flow Rate (GPM) 1.8
Hands Free Activation Yes
Valve Type Ceramic Disc
Low Lead Compliant Yes
Features MagneDock Technology
Smart Touch Technology
Handle(s) Included Yes
Escutcheon Included No
To Be Used With EP73954 Optional AC Adapter (Sold Separately)