Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Kitchen Faucets
> Brizo
>
D64020LFPC
Brizo D64020LFPC "Solna" Single Handle Kitchen Faucet
| Item: | D64020LFPC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $509.62 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 16-3/32" |
| ADA Compliant | Yes |
| Spout Height | 9-1/16" |
| Spout Reach | 9-3/32" |
| Flow Rate (GPM) | 1.8 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Smart Touch Technology • MagneDock Technology |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | No |


