X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D63255LFPC "Vuelo" Single Handle Kitchen Faucet

Item: D63255LFPC
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $472.00

Price: $391.76 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 16-1/4"
Construction Brass
ADA Compliant Yes
Spout Height 15-1/2"
Spout Reach 12"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features MagneDock Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No