Brizo D63020LFPC "Solna" Pull-Out Spray Kitchen Faucet
| Item: | D63020LFPC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $339.47 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 15-5/32" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 8-29/32" |
| Spout Reach | 9-3/32" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • MagneDock |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


