Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Brizo
>
D62720LFPC
Brizo D62720LFPC "Euro" Pot Filler Kitchen Faucet
| Item: | D62720LFPC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $529.58 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Overall Height | 17" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 14-3/4" |
| Spout Reach | 20-1/2" |
| Flow Rate (GPM) | 4.0 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Additional Information | Cold Water Only |
| Product Specifications |


