X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D62436LFPC "Tresa" Two Handle Kitchen Faucet

Item: D62436LFPC
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $650.00

Price: $539.50 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 10-21/32"
Construction Brass
ADA Compliant Yes
Spout Height 7-3/8"
Spout Reach 9-27/32"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 3"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant