Brizo D6216708PC "Trevi" Wall Mount
| Item: | D6216708PC |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| ADA Compliant | Yes |
| Spout Reach | 9-5/8" |
| Swivel Spout | No |
| Side Spray Included | No |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Soap Dispenser Included | No |
| Low Lead Compliant | No |
| Handle(s) Included | Yes |
| Product Specifications |
| Parts Breakdown |


