Back to Search Results
Ferguson.com Home
>
Faucets
>
Water Filtration Kitchen Faucets
> Brizo
>
D61310LFPC
Brizo D61310LFPC "Beverage" Water Filtration Kitchen Faucet
| Item: | D61310LFPC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $161.23 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Height | 9-7/64" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 6-51/64" |
| Spout Reach | 5" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 |
| Faucet Hole Diameter | 2-19/32" |
| Maximum Deck Thickness | 2-3/4" |
| Includes | Air Gap |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • For Filtered Water Systems or As A Cold Water Tap • Diamond Seal Technology, Compatible with Reverse Osmosis Systems |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Connection Size | 3/8'' Compression Fittings |
| Product Specifications |


