Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Brizo
>
D84110PC
Brizo D84110PC "Vesi" Body Spray Shower Accessory
| Item: | D84110PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $105.70 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 2-7/16" |
| Height | 2-1/4" |
| Construction | Solid Brass |
| Flow Rate (GPM) | 2.0 |
| Adjustable Spray Angle | Yes |
| Features | • Surface Mount |
| Additional Information | This installation requires a 1/2" male threaded pipe fitting to extend 1/4" beyond the finished surface |


