X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D83341PC "Siderna" Shower Head

Item: D83341PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Spray Face Width 8"
Spray Face Height 8"
Spray Face Diameter 8"
Construction Solid Brass
Number Of Spray Head Functions 1
Spray Functions Full Spray
Flow Rate (GPM) 2.5
Ball Joint Yes
Features Please Order RP48985 or RP48986 Ceiling Supply To Complete
CEC Approved Yes