Brizo D83310PC "Baliza" Shower Head
| Item: | D83310PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $386.57 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Rain Head |
| Spray Face Diameter | 12" |
| Construction | Solid Brass |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Flow Rate (GPM) | 2.5 |
| Ball Joint | Yes |
| Features | • Please Order RP48985 or RP48986 Ceiling Supply To Complete |


