X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D69524PC "Williamsburg Classic" Towel Bar

Item: D69524PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $136.65

Price: $113.42 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Diameter 2-7/16"
Length 26-7/16"
Extension From Wall 3-5/8"