Brizo D64003LFPC "Talo" Pull-Out Spray Kitchen Faucet
| Item: | D64003LFPC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $641.30 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 15-29/32" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 8-15/16" |
| Spout Reach | 8-7/16" |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2-1/2" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Diamond Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • MagneDock • Electronic Faucet for Hands Free Use • Smart Touch Technology |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


