X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D63070LFPC "Venuto" Pull-Out Spray Kitchen Faucet

Item: D63070LFPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 15-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 8-1/8"
Spout Reach 9-1/2"
Swivel Spout Yes
Number Of Spray Head Functions 2
Spray Functions Stream or Spray
Maximum Deck Thickness 1-1/4"
Flow Rate (GPM) 1.8
Valve Type Diamond/Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Diamond Valve
Touch-Clean, Easily Wipe Away Calcium Build Up
MagneDock Docking Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes