Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D63052LFPC "Belo" Pull-Out Spray Kitchen Faucet

Item: D63052LFPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $654.00

Price: $542.82 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 15"
Construction Brass
ADA Compliant Yes
Spout Height 8"
Spout Reach 9-1/2"
Flow Rate (GPM) 1.5
Valve Type Diamond Seal Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Diamond Seal Technology
Low Lead Compliant Yes
Handle(s) Included Yes