X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D62936LFPC "Tresa" Single Hole Bar Faucet

Item: D62936LFPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $560.00

Price: $464.80 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 11-1/2"
Construction Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 2 Handle
Spout Height 8-3/16"
Spout Reach 6-3/8"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
View Similar Products