X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D62820LFRB Pot Filler Kitchen Faucet

Item: D62820LFRB
Finish: Venetian Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Wall Mount
Construction Brass
ADA Compliant Yes
Spout Height 6-1/2"
Spout Reach 22"
Flow Rate (GPM) 2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Cold Water Only
Low Lead Compliant Yes
Handle(s) Included Yes