Back to Search Results
Ferguson.com Home
>
Faucets
>
Pot Filler Kitchen Faucets
> Brizo
>
D62820LFSS
Brizo D62820LFSS Pot Filler Kitchen Faucet
| Item: | D62820LFSS |
| Finish: | Brilliance Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $714.88 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 6-1/2" |
| Spout Reach | 22" |
| Flow Rate (GPM) | 2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Cold Water Only |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


