X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D62810LFPN Pot Filler Kitchen Faucet

Item: D62810LFPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $808.00

Price: $670.64 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Hole Configuration Wall Mount
Construction Brass
ADA Compliant Yes
Spout Height 6-1/2"
Spout Reach 23-1/4"
Flow Rate (GPM) 2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes