X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSPX5ES55UC Built-In Dishwasher

Item: BSPX5ES55UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 9
Overall Height 32-1/16"
Overall Depth 22-9/16"
Overall Width 17-5/8"
Control Type Multi-Function LED
Control Location Top
Dishwasher Cycles Regular US
Power Scrub Plus US
Risnse & Hold US
Auto US
ADA Compliant Yes
Tub Type Standard
Control Features LED in Door
ActiveTab™ Tray Optimizes Detergent Dissolving
Decibel Rating 46dBA
Dishwasher Options Santize
EcoSense
Half Load
Volts/Hertz/Amps 120V/60Hz/15A
Cutout Dimensions 32-1/8H x 17 -3/4W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
CEE Tier Certified CEE Tier I
Included Features • InfoLight
• Water Softener
• AquaStop Plus