X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHWD2750UC "500 Series" Warming Drawer

Item: BHWD2750UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Total Capacity 1.8cu ft
Power Cord Length 84
Cutout Dimensions 11'' x 25 1/2'' x 24''
Weight 64 lbs
Overall Depth 22-1/4"
Overall Height 11-1/4"
Overall Width 26-3/4"
Heating Element Wattage 450 Watts
Volts/Hertz/Amps 120V/60Hz/15A
Control Type TouchControl Basic
Star-K Compliant Yes