X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHMV5051U "500 Series" Over-the-Range Microwave

Item: BHMV5051U
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.7cu ft
Installation Type Over-The-Range
Control Type Touch Control
Microwave Watts 1550 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 13-1/2" Stoppable Glass
Weight 55 lbs
Overall Depth 15"
Overall Height 16-1/2"
Overall Width 29-7/8"
Frequency 60MHz
Volts/Hertz/Amps 120V/60Hz/15A
Control Features Keep Warm
Smart Sensor Reheat
Program Cooking
Easy Add 30 Seconds
Popcorn Program
Auto & Quick Defrost
Automatic Sensor Programs
Exhaust Fan Two Speed Vent w/Up to 300 CFM Power