X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHMV3021U "300 Series" Over-the-Range Microwave

Item: BHMV3021U
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.6cu ft
Installation Type Over-The-Range
Control Type Touch Control
Microwave Watts 1550 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 13-1/2" Glass
Weight 54 lbs
Overall Depth 15"
Overall Height 16-1/2"
Overall Width 29-7/8"
Frequency 60MHz
Volts/Hertz/Amps 120V/60Hz/15A
Control Features Potato Program
Quick Setting
Easy Add 30 Seconds
Popcorn Program
Program Cooking
Reheat Setting
Automatic Defrost
Exhaust Fan Two Speed Vent w/Up to 300 CFM Power