Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Bosch BHMB5020 "500 Series" Built-In

Item: BHMB5020
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 2.1cu ft
Installation Type Built-In
Control Type ClearTouch Glass Control
Microwave Watts 1460 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 16-1/2
Interior Oven Light Yes
Weight 34 lbs
Overall Depth 19-7/16"
Overall Height 14"
Overall Width 23-7/8"
Frequency 60MHz
Power Cord Length 41-5/16
Volts/Hertz/Amps 120V/60Hz/20A
Control Features Popcorn Program
Smart Sensor Reheat
Keep Warm
Quick Defrost
Quick Minute