X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHBL8750UC "800 Series" Oven / Microwave Combo

Item: BHBL8750UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.7cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 49 1/2'' x 28 1/2'' x 24''
Weight 250 lbs
Overall Depth 23-7/8"
Overall Height 50"
Overall Width 29-3/4"
Volts/Hertz/Amps 240/208v/60Hz/50A
Control Type Clear Touch Glass Control
Rack Type 2 x Oven racks /lower
Control Features Speed Convection
Fast Preheat
Recipe Mode
Custom Cooking Modes
EcoClean
Meat Probe
Timer Yes
Star-K Compliant Yes