X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BHBL8650UC "800 Series" Double Electric Wall Oven

Item: BHBL8650UC
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Total Capacity 4.7cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 51 1/8'' x 28 1/2'' x 24''
Weight 294 lbs
Overall Depth 23-7/8"
Overall Height 51-3/4"
Overall Width 29-3/4"
Volts/Hertz/Amps 240/208v/60Hz
Control Type Clear Touch Glass Control
Rack Type 2 x Oven racks /upper, 3 x Oven racks /lower
Control Features EcoClean
Meat Probe
Speed Convection
Fast Preheat
Recipe Mode
Custom Cooking Modes
Timer Yes
Star-K Compliant Yes