X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BHBL5420UC "500 Series" Single Electric Wall Oven

Item: BHBL5420UC
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.7cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 28 1/4'' x 28 1/2'' x 24''
Weight 167 lbs
Overall Depth 23-7/8"
Overall Height 29-1/16"
Overall Width 29-3/4"
Volts/Hertz/Amps 240/208V/60Hz/30A
Control Type Retractable Controls
Rack Type 3 x Oven racks /upper
Control Features Recipe Mode
Cooking Modes
Custom Cooking Modes
Fast Preheat
Speed Convection
EcoClean
Meat Probe
Timer Yes
Star-K Compliant Yes