Bosch BNET5654UC "500 Series" Electric Cooktop
| Item: | BNET5654UC |
| Finish: | Black/Stainless Steel |
Price: Not Available Online
Details and Dimensions
| Overall Height | 4" |
| Overall Width | 37" |
| Overall Depth | 21-1/4" |
| Number of Burners | 5 |
| Cooktop Control Features | Precise Select Clean Lock Heat Indicator Child Lock Keep Warm Function |
| Control Type | Touch Control Panel |
| Cutout Dimensions (WxD) | 4" x 34 7/8" x 20" |
| Weight | 33 lbs |
| Fuel Type | Electric |
| Bridge Element | Yes |
| Volts/Hertz/Amps | 240/208V/60Hz/40A |
| Wattage | 9600 Watts |
| Brochure |
| Warranty |


