X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B516214 "Precision" Triple Bowl Kitchen Sink

Item: B516214
Finish: Stainless Steel
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 3
Length 47"
Width 18"
Depth 10"
Overall Size 47'' x 18'' x 10''
Bowl Length 17"
Bowl Width 16"
Bowl Depth 10"
Second Bowl Length 9"
Second Bowl Width 16"
Second Bowl Depth 8"
Third Bowl Length 17"
Third Bowl Width 16"
Third Bowl Depth 10"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18