X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B516193 "Micro Edge" Undermount Single Bowl Kitchen Sink

Item: B516193
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $1,350.00

Price: $1,175.85



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 22-1/2"
Width 20-1/2"
Depth 10"
Overall Size 22-1/2'' x 20-1/2'' x 10''
Bowl Length 20"
Bowl Width 16"
Bowl Depth 10"
Corner Radius 1/4
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18