Blanco B440151 "Precis" Single Bowl Kitchen Sink

Item: B440151
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $574.86 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 32"
Width 19"
Depth 9-1/2"
Overall Size 32'' x 19'' x 9-1/2''
Bowl Length 30"
Bowl Width 17"
Bowl Depth 9-1/2"
Corner Radius 1-1/2
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Blanco Silgranit