Blanco B441171 "Grace" Pot Filler Kitchen Faucet
| Item: | B441171 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $573.30 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Overall Height | 10-7/8" |
| Construction | Brass |
| Spout Reach | 23-7/8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Cold Water Only |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


