Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441180 "Grace" Pot Filler Kitchen Faucet

Item: B441180
Finish: Café Brown
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 10-7/8"
Construction Brass
Spout Reach 23-7/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features • Cold Water Only
Low Lead Compliant Yes