X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B440078 "Performa" Single Bowl Kitchen Sink

Item: B440078
Finish: Cafe Brown
Online Availability: Available for immediate shipment
Select Finish:

List Price: $569.00

Price: $495.60 (Pricing is for Cafe Brown)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 17-1/2"
Width 17"
Depth 9"
Overall Size 17-1/2'' x 17'' x 9''
Bowl Length 15-1/2"
Bowl Width 15"
Bowl Depth 9"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Blanco Silgranit