X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B441695 "Cerana" Apron Front / Specialty Kitchen Sink

Item: B441695
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 33"
Width 19"
Depth 9-1/4"
Overall Size 33'' x 19'' x 9-1/4''
Overall Height 10-3/32"
Bowl Length 31-1/2"
Bowl Width 17-5/8"
Bowl Depth 9-1/4"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay
Sink Construction Fireclays