X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441694 "Cerana" Apron Front / Specialty Kitchen Sink

Item: B441694
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 30"
Width 19"
Depth 9-1/4"
Overall Size 30'' x 19'' x 9-1/4''
Bowl Length 28-1/2"
Bowl Width 17-5/8"
Bowl Depth 9-1/4"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay